Beli lock nut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Lock Nut with Metric Thread (Pengunci Bearing)Deskripsi:KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.atribut:
- Nut for Hydraulic Mounting: No
- RS PRO Mur Pengunci Stainless Steel (Mur Kunci Tahan Kendur)Deskripsi:RS PRO Stainless Steel Locknut for Use With Temperature Sensor, 1/8 BSPPTo mount temperature probes into flange plates and thermo-pockets, choose this locknut from RS PRO. It helps secure process fittings so that your temperature-sensing instrument is not exposed to corrosive or high-pressure media.This locknut is made from stainless steel, so it's tough and durable. Plus, it's highly resistant to damage from corrosion and rust. This makes it suitable for use in harsh industrial settings like petrochemical plants, food processing machinery and pharmaceutical equipment.The product is tested to ensure quality and reliability. It's compliant with RoHS (Restriction of Hazardous Substances) directives, so it uses only trace amounts of any environmentally harmful substances. The locknut is packaged and handled in facilities that are compliant with American (ANSI/ESD S20.20:2014) and European (BS EN 61340-5-1:2007) electrostatic control standards to ensure there is no damage from electrostatic discharge.NoteSmall Pack Size:762-1180atribut:
- Accessory Type: Stainless Steel Locknut
- Application: 1/8 BSPP Locknut
- Connector Size: 1/8 BSPP
- For use with: Temperature Sensor
- Material: Stainless Steel
- Mounting Type: 1/8 BSPP
- Standards Met: RoHS Compliant
- SMT Nylon Lock Nut SUS304atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
- OTC Wheel SocketDeskripsi:These sockets install and remove locknuts and, when hand-tightened, they maintain the right torque setting on wheel bearings.atribut:
- UNSPSC: 27111704
- For use with: Axle Nuts
- Includes: Locknut Socket
- Manufacturer Part Number: 7217
- Number of Pieces: 1
- Sub Brand: 16193
- Tool Type: Locknut Socket
- Vehicle Make: Chevy
- Vehicle Make/Model/Year: Chevy Topkick/Kodiak 2003
- Vehicle Model: Kodiak; Topkick
- Vehicle Model Year: 2003 to 2016
- WEIDMULLER Plastic Locknut (Mur Pengunci)atribut:
- Color: Gray
- Material: Polyamide 6
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- INDOMAKERS Nylon Hexagonal Nut Stainless Steelatribut:
- Material: Stainless Steel
- Type: Nylon Nut
- Current Norm: DIN 985
- Parker Filter Element Kit (Element Filter)atribut:
- UNSPSC: 31160000
- INA Axial Bearing Washer AS Type (Ring Laher)Deskripsi:Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
- INA Precision Locknut ZM TypeDeskripsi:Precision locknut ZM, accessory ZM..
- INA Bearing Washer LS Type (Ring Laher)Deskripsi:Bearing washers, suitable for AXK and K811
- Crosby Turnbuckle Jaw & Jaw (Jarum Keras)Deskripsi:• End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
- monotaro.id Hexagonal NutDeskripsi:HEX NUT M24 - 3,0- Untuk Baut M24- Pitch (Drat) 3,0- Kunci Pas 36- Shield +- Material Carbon Steel Grade 8.8- Finishing Plated Blackatribut:
- Finishing: Plated Black
- Material: Carbon Steel Grade 8.8
- RS PRO Plain Stainless Steel Hex Nut DIN 439Deskripsi:RS PRO Hex Nuts - A2 Stainless Steel Locking Half NutThe RS PRO A2 stainless steel locking half nuts have been designed for you to use when a nut has to be locked without clamping against another object. Hex nuts are the most common hexagonal fastener that has internal threads that screw on to the shank of a bolt or a hex cap screw.NoteIf A2 stainless steel is not what you are looking for, we also have the locking half nut in A4 stainless steel.Thread sizes:122-4400 – M3Typical Applications:Use as locking nutUse in manufacturing sectors such as the food industryAutomotive ApplicationsConstruction IndustryGeneral IndustryMachineryWorkshopsDIY enthusiastsHomeatribut:
- DIN Standard: DIN 439
- Finish: Plain
- Material: Stainless Steel
- Type: Half
Daftar Harga lock nut Terbaru October 2026
| monotaro.id Lock Nut (Mur) | Rp2.900 |
| monotaro.id Lock Nut SS 304 (Mur) | Rp24.900 |
| SKF Lock Nut with Metric Thread (Pengunci Bearing) | Rp65.900 |
| FYH Lock Nut | Rp34.900 |
| FBJ Lock Nut | Rp1.900 |
| RS PRO Mur Pengunci Stainless Steel (Mur Kunci Tahan Kendur) | Rp90.900 |
| ASB Lock Nuts Bearing | Rp12.900 |
| SMT Nylon Lock Nut SUS304 | Rp30.900 |
| OTC Wheel Socket | Rp2.099.900 |
| WEIDMULLER Plastic Locknut (Mur Pengunci) | Rp15.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/gpP105164601-2.jpg)
/gyP105164610-2.jpg)
/bjP109088415-4.jpg)


/acP112231372-1.jpg)



/83P111502291-1.jpg)

/57P111654187-1.jpg)
/prP110024927-2.jpg)



/kaP110026730-1.jpg)
/0oP107970024-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)